Shop SERVICE CASTER
See all product information
Create Account
3.5'' Hard Rubber Wheel Swivel Top Plate Caster Set 2 Posi Brakes 2 Rigid, 4PK
- Mfr # SCC-20S3514-HRS-PLB-2-R-2
- Zoro # G311352321
product price:Â
$
87.85
/pk of 4, $21.96/ea
Key Features
Frame Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Mounting Height
4-5/8 in
Caster Brake Type
2 casters with posi lock brakes
Features
2 casters with posi lock brakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-20S3514-HRS-PLB-2-R-2
- Zoro #
- G311352321
- UPC #
- 734005084047
- Country of Origin
- United States
Dimensions
- Mounting Height
- 4-5/8 in
Details
- Frame Finish
- Bright Zinc Plated Finish
- Caster Mounting Type
- Top Plate
- Caster Brake Type
- 2 casters with posi lock brakes
- Features
- 2 casters with posi lock brakes
- Wheel Hardness Rating
- 70-80 Shore D Durometer
- Load Capacity
- 1140 lbs.
- Wheel/Tread Material
- Hard Rubber
- Wheel Bearing Type
- Plain Bore
- Operating Temperature Range
- -40 degrees F to 160 degrees F
Description
Listing is for a set of four 4 Service Caster Series #20 casters, two 2 rigid and two 2 swivel casters with posi locking brakes, with 3-1/2'' diameter by 1-1/4'' wide hard rubber wheel capable of supporting a total weight of 1,140 lbs. 285 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.