3.5 Inch 316SS Gray Polyurethane Wheel Rigid Top Plate Caster

  • Mfr # SCC-SS31620R3514-PPUB

  • Zoro # G305431315


product price: $40.25
/ea

Key Features

Wheel Dia.
3.5
Wheel Width
1.25
Caster Temp. Range
-20 degrees F to 180 degrees F
Plate Size
2-1/2" x 3-5/8"
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SS31620R3514-PPUB
Zoro #
G305431315
UPC #
011586609082
Country of Origin
United States

Dimensions

Wheel Dia.
3.5
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-5/8"
Size
3-1/2" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Caster Temp. Range
-20 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Type
Rigid caster
Series
Series #20
Durometer
60D
Material
Polyurethane Tread on Polyolefin Core
Capacity (Lb.)
300
Caster Mounting Type
Top Plate
Finish
316 Polished Stainless Steel
Bearing Type
Precision Ball Bearing

Description

Listing is for one (1) Service Caster Series #20 316 stainless steel rigid caster with a 3.5" diameter by 1-1/4" wide gray polyurethane wheel capable of supporting 250lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.