
3.5 Inch 316SS Gray Polyurethane Wheel Swivel Top Plate Caster Set with Brake
Mfr # SCC-SS31620S3514-PPUB-TLB-4
Zoro # G305432213
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Caster Mounting Type
Top Plate
Features
Top lock brake
Mounting Height
4-5/8"
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Material
Polyurethane Tread on Polyolefin Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-SS31620S3514-PPUB-TLB-4
Zoro #
G305432213
UPC #
11586609136
Country of Origin
United States
Dimensions
Mounting Height
4-5/8"
Plate Size
2-1/2" x 3-5/8"
Wheel Width
1.25
Wheel Dia.
3.5
Bolt Size
5/16" (hardware not included)
Size
3-1/2" x 1-1/4"
Details
Caster Mounting Type
Top Plate
Features
Top lock brake
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Material
Polyurethane Tread on Polyolefin Core
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #20
Caster Swivel Lock Type
Top lock brake
Finish
316 Polished Stainless Steel
Type
(4) swivel casters w/ top lock brakes
Durometer
60D
Capacity (Lb.)
1200
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 316 stainless steel swivel casters, four (4) swivel casters with top lock brakes, 3.5” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.