Shop SERVICE CASTER
See all product information
Create Account
3.5 Inch 316SS High Temp Glass Filled Nylon 1-1/8 Inch Stem Caster Lock Brake
- Mfr # SCC-SS316TTLEX20S3514-GFNSHT-118
- Zoro # G905421976
product price:Â
$
80.39
/ea
Key Features
Caster Stem Type
Expanding adapter stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
2-11/16"
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SS316TTLEX20S3514-GFNSHT-118
- Zoro #
- G905421976
- UPC #
- 734005053944
- Country of Origin
- United States
- Caster Stem Type
- Expanding adapter stem
- Wheel Bearing Type
- Plain Bore
- Features
- Total lock brake
- Load Capacity
- 300
- Includes
- Swivel caster w/total lock brake
- Caster Temp. Range
- -45 degrees F to 550 degrees F
- Finish
- 316 Polished Stainless Steel
- Caster Swivel Lock Type
- Total lock brake
- Material
- Glass Filled Nylon
- Durometer
- 85D
- Model
- Series #20
- Mounting Type
- Expanding adapter stem
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 4-5/8"
- Stem Length
- 2-11/16"
- Wheel Dia.
- 3.5
- Stem Dia.
- 1-1/8"
- Size
- 3-1/2" x 1-1/4"
Description
Listing is for one (1) Service Caster Series #20 1-1/8" expanding stem 316 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide glass filled nylon wheel and a total locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel glass filled nylon casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.