3.5 Inch 316SS High Temp Glass Filled Nylon Top Plate Caster Lock Brakes, 2PK

  • Mfr # SCC-SS316TTL20S3514-GFNSHT-2-S-2
  • Zoro # G705432035
product price: 
$
260.99
/pk of 2, $130.50/ea
Free Shipping & Returns

Key Features

Material
Glass Filled Nylon
Mounting Height
4 5/8 in
Series
Series #20
Wheel Width
1.25 in
Caster Mounting Type
Top Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCC-SS316TTL20S3514-GFNSHT-2-S-2
Zoro #
G705432035
UPC #
11586613959
Country of Origin
United States
Material
Glass Filled Nylon
Series
Series #20
Caster Mounting Type
Top Plate
Features
2 Casters with Total Lock Brakes

Dimensions

Mounting Height
4 5/8 in
Wheel Width
1.25 in
Wheel Dia.
3.5 in

Description

Listing is for a set of four (4) Service Caster Series #20 316 stainless steel casters, two (2) swivel total lock brake swivel casters and two (2) swivel casters, with 3.5” diameter by 1-1/4” wide brown glass filled nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel glass filled nylon casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products