3.5 Inch 316SS Maroon Polyurethane Wheel Swivel Top Plate Caster Brakes, 2PK

  • Mfr # SCC-SS31620S3514-PPUB-MRN-2-TLB-2

  • Zoro # G505432129


product price:  $235.99
/pk 2, $118.00/ea
Free Shipping & Returns

Key Features

Plate Size
2-1/2" x 3-5/8"
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Wheel Dia.
3.5
Wheel Width
1.25
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS31620S3514-PPUB-MRN-2-TLB-2
Zoro #
G505432129
UPC #
11586611085
Country of Origin
United States

Dimensions

Plate Size
2-1/2" x 3-5/8"
Wheel Dia.
3.5
Wheel Width
1.25
Mounting Height
4-5/8"
Size
3-1/2" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Caster Swivel Lock Type
(2) Top lock brakes
Features
2 casters with top lock brakes
Material
Polyurethane Tread on Polyolefin Core
Caster Mounting Type
Top Plate
Capacity (Lb.)
1200
Durometer
60D
Finish
316 Polished Stainless Steel
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #20
Bearing Type
Precision Ball Bearing

Description

Listing is for a a set of four (4) Service Caster Series #20 316 stainless steel swivel casters, two (2) with top locking brakes, with 3.5" diameter by 1-1/4" wide maroon polyurethane wheels capable of supporting a total weight of 1,000 lbs. (250 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.