3.5 Inch 316SS Red Polyurethane Swivel Top Plate Caster Brake 2 Rigid, 2PK

  • Mfr # SCC-SS31620S3514-PPUB-RED-TLB-2-R-2

  • Zoro # G405432168


product price:  $216.99
/pk 2, $108.50/ea
Free Shipping & Returns

Key Features

Material
Polyurethane Tread on Polyolefin Core
Features
2 casters with top lock brakes
Series
Series #20
Finish
316 Polished Stainless Steel
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS31620S3514-PPUB-RED-TLB-2-R-2
Zoro #
G405432168
UPC #
11586610132
Country of Origin
United States

Dimensions

Wheel Dia.
3.5
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-5/8"
Wheel Width
1.25
Size
3-1/2" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Material
Polyurethane Tread on Polyolefin Core
Features
2 casters with top lock brakes
Series
Series #20
Finish
316 Polished Stainless Steel
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Caster Mounting Type
Top Plate
Durometer
60D
Caster Swivel Lock Type
(2) Top lock brakes
Caster Temp. Range
-20 degrees F to 180 degrees F
Capacity (Lb.)
1200
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Bearing Type
Precision Ball Bearing

Description

Listing is for a a set of four (4) Service Caster Series #20 316 stainless steel casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 3.5" diameter by 1-1/4" wide red polyurethane wheels capable of supporting a total weight of 1,000 lbs. (250 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.