
3.5 Inch 316SS Soft Rubber Swivel Bolt Hole Caster Set with Lock Brake SCC
Mfr # SCC-SS316BHTTL20S3514-SRS-4
Zoro # G905433801
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
3.5
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
4-5/8"
Features
Total lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS316BHTTL20S3514-SRS-4
Zoro #
G905433801
UPC #
011586616578
Country of Origin
United States
Dimensions
Wheel Dia.
3.5
Wheel Width
1.25
Mounting Height
4-5/8"
Size
3-1/2" x 1-1/4"
Details
Wheel Bearing Type
Plain Bore
Features
Total lock brake
Durometer
70-80 Shore A
Caster Temp. Range
-40 degrees F to 160 degrees F
Load Capacity
800
Finish
316 Polished Stainless Steel
Series
Series #20
Caster Mounting Type
Bolt Hole
Caster Swivel Lock Type
Total lock brake
Type
(4) swivel casters w/ total lock brakes
Material
Soft Rubber
Description
Listing is for a set of four (4) Service Caster Series #20 316 stainless steel swivel bolt hole casters, four (4) swivel casters with total lock brakes, 3-1/2” diameter by 1-1/4” wide soft rubber wheels. Supports a total weight of 800lbs (200lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel soft rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.