
3.5 Inch 316SS Soft Rubber Wheel Rigid Top Plate Caster
Mfr # SCC-SS31620R3514-SRS
Zoro # G305431216
product price: $37.45
/eaKey Features
Wheel Width
1.25
Series
Series #20
Durometer
70-80 Shore A
Material
Soft Rubber
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS31620R3514-SRS
Zoro #
G305431216
UPC #
011586612440
Country of Origin
United States
Dimensions
Wheel Dia.
3.5
Wheel Width
1.25
Mounting Height
4-5/8"
Plate Size
2-1/2" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
3-1/2" x 1-1/4"
Details
Series
Series #20
Durometer
70-80 Shore A
Material
Soft Rubber
Caster Mounting Type
Top Plate
Finish
316 Polished Stainless Steel
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
200
Caster Temp. Range
-40 degrees F to 160 degrees F
Type
Rigid caster
Bearing Type
Plain Bore
Description
Listing is for one (1) Service Caster Series #20 316 stainless steel rigid caster with a 3.5" diameter by 1-1/4" wide black soft rubber wheel capable of supporting 200lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel soft rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.