3.5 Inch 316SS Solid Polyurethane Swivel 1-1/8 Inch Expanding Stem Caster Brake
- Mfr # SCC-SS316EX20S3514-SPUS-TLB-118
- Zoro # G905420931
product price:Â
$
71.69
/ea
Key Features
Caster Stem Type
Expanding adapter stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
2-11/16"
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SS316EX20S3514-SPUS-TLB-118
- Zoro #
- G905420931
- UPC #
- 734005039030
- Country of Origin
- United States
- Caster Stem Type
- Expanding adapter stem
- Wheel Bearing Type
- Plain Bore
- Features
- Top lock brake
- Durometer
- 60-65 D
- Caster Swivel Lock Type
- Top lock brake
- Includes
- Swivel caster w/top lock brake
- Caster Temp. Range
- -50 degrees F to 180 degrees F
- Finish
- 316 Polished Stainless Steel
- Material
- Solid Polyurethane
- Load Capacity
- 300
- Mounting Type
- Expanding adapter stem
- Model
- Series #20
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 4-5/8"
- Stem Length
- 2-11/16"
- Wheel Dia.
- 3.5
- Stem Dia.
- 1-1/8"
- Size
- 3-1/2" x 1-1/4"
Description
Listing is for one (1) Service Caster Series #20 1-1/8" expanding stem 316 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide solid polyurethane wheel and a top locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's 316 stainless steel solid polyurethane wheel casters. Built with 316 stainless steel, which contains additional molybdenum and nickel content, makes this caster more corrosion resistant than standard 304 stainless steel. Molded as one solid piece, the non-marking, non-marring polyurethane wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.