
3.5 Inch 316SS Thermoplastic Rubber Swivel Plate Caster Lock Brake 2 Rigid, 2PK
Mfr # SCC-SS316TTL20S3514-TPRB-2-R-2
Zoro # G905431869
product price: $221.99
/pk 2, $111.00/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25
Durometer
75A
Capacity (Lb.)
920
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Material
Thermoplastic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS316TTL20S3514-TPRB-2-R-2
Zoro #
G905431869
UPC #
011586612068
Country of Origin
United States
Dimensions
Wheel Dia.
3.5
Wheel Width
1.25
Mounting Height
4-5/8"
Plate Size
2-1/2" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
3-1/2" x 1-1/4"
Details
Durometer
75A
Capacity (Lb.)
920
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Material
Thermoplastic Rubber
Caster Swivel Lock Type
2 casters with total lock brakes
Finish
316 Polished Stainless Steel
Features
2 casters with total lock brakes
Caster Mounting Type
Top Plate
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #20
Type
(2) swivel casters w/total lock brakes & (2) rigid casters
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 316 stainless steel casters, two (2) swivel total lock brake swivel casters and two (2) rigid casters, with 3.5” diameter by 1-1/4” wide gray thermoplastic rubber wheels. Supports a total weight of 920lbs (230lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.