3.5 Inch Black Polyurethane Swivel Bolt Hole Caster Set with 2 Total Lock Brake

  • Mfr # SCC-BHTTL20S3514-PPUB-BLK-2-S-2

  • Zoro # G905433061


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
3.5
Wheel Width
1.25
Wheel Bearing Type
Precision Ball Bearing
Mounting Height
4-5/8"
Features
2 casters with total lock brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-BHTTL20S3514-PPUB-BLK-2-S-2
Zoro #
G905433061
UPC #
670533897721
Country of Origin
United States

Dimensions

Wheel Dia.
3.5
Wheel Width
1.25
Mounting Height
4-5/8"
Size
3-1/2" x 1-1/4"

Details

Wheel Bearing Type
Precision Ball Bearing
Features
2 casters with total lock brakes
Load Capacity
300
Finish
Bright Zinc Plated Finish
Series
Series #20
Type
(2) swivel casters w/total lock brakes & (2) swivel casters
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Polyurethane Tread on Polyolefin Core
Durometer
60D
Caster Swivel Lock Type
2 casters with total lock brakes
Caster Mounting Type
Bolt Hole

Description

Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel bolt hole casters and two (2) swivel casters, with 3-1/2” diameter by 1-1/4” wide black polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.