
3.5 Inch Blue Polyurethane Wheel Rigid Top Plate Caster
Mfr # SCC-20R3514-PPUB-BLUE
Zoro # G505430361
product price: $26.39
/eaKey Features
Wheel Dia.
3.5
Wheel Width
1.25
Durometer
60D
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
Rigid caster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20R3514-PPUB-BLUE
Zoro #
G505430361
UPC #
670533852362
Country of Origin
United States
Dimensions
Wheel Dia.
3.5
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-5/8"
Size
3-1/2" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Durometer
60D
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
Rigid caster
Material
Polyurethane tread on polyolefin core
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
300
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Series
Series #20
Bearing Type
Ball Bearing
Description
Listing is for one (1) Service Caster Series #20 rigid caster with a 3-1/2" diameter by 1-1/4" wide blue polyurethane wheel capable of supporting 250lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.