
3.5 Inch Blue Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster with Brake
Mfr # SCC-SQ20S3514-PPUB-BLUE-TLB-34
Zoro # G905418822
product price: $30.99
/eaKey Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
2
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SQ20S3514-PPUB-BLUE-TLB-34
Zoro #
G905418822
UPC #
11586601864
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
2
Wheel Dia.
3.5
Stem Dia.
3/4"
Size
3-1/2" x 1-1/4"
Details
Caster Stem Type
Square Stem
Wheel Bearing Type
Precision Ball Bearing
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
60D
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
Top lock brake
Load Capacity
300
Material
Polyurethane Tread on Polyolefin Core
Includes
Swivel caster w/top lock brake
Mounting Type
Square Stem
Model
Series #20
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2” diameter by 1-1/4” wide blue polyurethane wheel and a 3/4" square stem with top lock brake capable of supporting 250lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.