3.5 Inch Gray Poly Swivel 7/8 Inch Square Stem Caster with Total Lock Brake SCC

  • Mfr # SCC-SQTTL20S3514-PPUB-GRY-78

  • Zoro # G905418303


product price:  $34.15
/ea

Key Features

Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
2
Wheel Bearing Type
Precision Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SQTTL20S3514-PPUB-GRY-78
Zoro #
G905418303
UPC #
011586602595
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
2
Wheel Dia.
3.5
Stem Dia.
7/8"
Size
3-1/2" x 1-1/4"

Details

Caster Stem Type
Square Stem
Wheel Bearing Type
Precision Ball Bearing
Finish
Bright Zinc Plated Finish
Material
Polyurethane Tread on Polyolefin Core
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
60D
Load Capacity
300
Includes
Swivel caster w/ total lock brake
Caster Swivel Lock Type
Total lock brake
Model
Series #20
Mounting Type
Square Stem

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2” diameter by 1-1/4” wide gray polyurethane wheel and a 7/8" square stem with total lock brake capable of supporting 250lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products