
3.5 Inch Gray Polyurethane Swivel 1/2 Inch Threaded Stem Caster Set with Brake
Mfr # SCC-TS20S3514-PPUB-TLB-121315-4
Zoro # G905420405
product price: $96.35
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TS20S3514-PPUB-TLB-121315-4
Zoro #
G905420405
UPC #
011586538818
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Stem Dia.
1/2"
Wheel Dia.
3.5
Thread Length
1.5
Size
3-1/2" x 1-1/4"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Caster Swivel Lock Type
Top lock brake
Includes
(4) swivel casters w/ top lock brakes
Material
Polyurethane Tread on Polyolefin Core
Finish
Bright Zinc Plated Finish
Durometer
60D
Caster Temp. Range
-20 degrees F to 180 degrees F
Features
Top lock brake
Load Capacity
300
Mounting Type
Threaded Stem
Thread Pitch
13
Model
Series #20
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 1/2" threaded stem casters with top lock brakes, 3.5” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.