
3.5 Inch Gray Polyurethane Wheel Swivel 1/2 Inch Threaded Stem Caster with Brake
Mfr # SCC-TS20S3514-PPUB-TLB-121315
Zoro # G905420504
product price:Â $28.45
/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-TS20S3514-PPUB-TLB-121315
Zoro #
G905420504
UPC #
670533893709
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Stem Dia.
1/2"
Wheel Dia.
3.5
Size
3-1/2" x 1-1/4"
Thread Length
1.5
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Includes
Swivel caster w/top lock brake
Caster Swivel Lock Type
Top lock brake
Durometer
60D
Load Capacity
300
Finish
Bright Zinc Plated Finish
Material
Polyurethane Tread on Polyolefin Core
Features
Top lock brake
Caster Temp. Range
-20 degrees F to 180 degrees F
Mounting Type
Threaded Stem
Model
Series #20
Thread Pitch
13
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2" diameter by 1-1/4" wide gray polyurethane wheel and a 1/2" threaded stem with brake capable of supporting 250 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.