
3.5 Inch High Temp Glass Filled Nylon Wheel Swivel Top Plate Caster SCC
Mfr # SCC-20S3514-GFNSHT
Zoro # G105430600
product price: $38.99
/eaKey Features
Durometer
85D
Series
Series #20
Plate Size
2-1/2" x 3-5/8"
Material
High Temperature Glass Filled Nylon
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-20S3514-GFNSHT
Zoro #
G105430600
UPC #
670533905426
Country of Origin
United States
Dimensions
Plate Size
2-1/2" x 3-5/8"
Wheel Dia.
3.5
Mounting Height
4-5/8"
Wheel Width
1.25
Size
3-1/2" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Durometer
85D
Series
Series #20
Material
High Temperature Glass Filled Nylon
Caster Mounting Type
Top Plate
Type
Swivel caster
Caster Temp. Range
-45 degrees F to 550 degrees F
Capacity (Lb.)
300
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Bearing Type
Plain Bore
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2" diameter by 1-1/4" wide high temp glass filled nylon wheel capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.