3.5 Inch High Temp Glass Filled Nylon Wheel Swivel Top Plate Caster Set SCC

  • Mfr # SCC-20S3514-GFNSHT-TP2-4

  • Zoro # G805430337


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Zinc Plated Finish
Mounting Height
4-5/8"
Plate Caster Bolt Hole Pattern
1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
Plate Size
3-1/8" x 4-1/8"
Capacity (Lb.)
1200
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCC-20S3514-GFNSHT-TP2-4
Zoro #
G805430337
UPC #
734005060096
Country of Origin
United States

Dimensions

Mounting Height
4-5/8"
Plate Size
3-1/8" x 4-1/8"
Wheel Width
1.25
Wheel Dia.
3.5
Size
3.5" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
Capacity (Lb.)
1200
Material
High Temp Glass Filled Nylon
Series
Series #20
Caster Mounting Type
Top Plate
Caster Temp. Range
-45 degrees F to 550 degrees F
Durometer
85D
Type
(4) Swivel casters
Bearing Type
Plain Bore

Description

Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 3” diameter by 1-1/4” wide high temp glass filled nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.