3.5 Inch Red Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster Brake, 2PK

  • Mfr # SCC-SQ20S3514-PPUB-RED-TLB-34-2-S-2

  • Zoro # G905417405


product price:  $113.99
/pk 2, $57.00/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
2
Wheel Bearing Type
Precision Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SQ20S3514-PPUB-RED-TLB-34-2-S-2
Zoro #
G905417405
UPC #
11586603295
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
2
Wheel Dia.
3.5
Stem Dia.
3/4"
Size
3-1/2" x 1-1/4"

Details

Caster Stem Type
Square Stem
Wheel Bearing Type
Precision Ball Bearing
Durometer
60D
Material
Polyurethane Tread on Polyolefin Core
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Swivel Lock Type
Top lock brake
Includes
(2) swivel casters & (2) swivel casters w/top lock brakes
Finish
Bright Zinc Plated Finish
Load Capacity
1200
Model
Series #20
Mounting Type
Square Stem

Description

Listing is for four (4) Service Caster Series #20 swivel casters, two (2) swivel & (2) swivel with top lock brakes, with a 3-1/2” diameter by 1-1/4” wide red poly wheels and a 3/4" square stem. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products