Shop SERVICE CASTER
See all product information
Create Account
35 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC
- Mfr # SCC-TS20S3514-PPUB-RED-PLB-58212-4
- Zoro # G707383755
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
4-5/8"
Wheel/Tread Material
Red Polyurethane
Stem Length
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-TS20S3514-PPUB-RED-PLB-58212-4
- Zoro #
- G707383755
- UPC #
- 734005110012
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel/Tread Material
- Red Polyurethane
- Caster Brake Type
- Posi Lock Brake
- Wheel Bearing Type
- Precision Ball Bearing
- Durometer
- 60D
- Caster Temp. Range
- -45 degrees F to 550 degrees F
- Load Capacity
- 1200
- Finish
- Bright Zinc Plated Finish
- Model
- Series #20
- Wheel Color
- Red
- Thread Pitch
- 11
- Mounting Type
- Threaded Stem
- Caster Sub-Type
- 4 Swivel
Dimensions
- Wheel Width
- 1-1/4"
- Mounting Height
- 4-5/8"
- Stem Length
- 2-1/2"
- Thread Size
- 5/8"-11 x 2-1/2" Threaded Stem
- Thread Length
- 2-1/2"
- Wheel Dia.
- 3.5"
- Stem Dia.
- 5/8"
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 58 threaded stem casters with posi lock brakes, 312 diameter by 114 wide red polyurethane wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.