3.5 Inch Soft Rubber Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK

  • Mfr # SCC-TTL20S3514-SRS-2-R-2

  • Zoro # G905432415


product price:  $118.99
/pk 2, $59.50/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Caster Swivel Lock Type
2 casters with total lock brakes
Features
2 casters with total lock brakes
Capacity (Lb.)
200
Caster Temp. Range
-40 degrees F to 160 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TTL20S3514-SRS-2-R-2
Zoro #
G905432415
UPC #
670533925134
Country of Origin
United States

Dimensions

Wheel Dia.
3.5
Wheel Width
1.25
Mounting Height
4-5/8"
Plate Size
2-1/2" x 3-5/8"
Size
3-1/2" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Caster Swivel Lock Type
2 casters with total lock brakes
Type
(2) swivel casters w/total lock brakes & (2) rigid casters
Features
2 casters with total lock brakes
Capacity (Lb.)
200
Caster Temp. Range
-40 degrees F to 160 degrees F
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Durometer
70-80 Shore A
Series
Series #20
Material
Soft Rubber
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Bearing Type
Plain Bore

Description

Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel total lock brake casters and two (2) rigid casters, with 3-1/2” diameter by 1-1/4” wide soft rubber wheels. Supports a total weight of 800lbs (200lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.