3.5 Inch Soft Rubber Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC

  • Mfr # SCC-20S3514-SRS-TLB-2-R-2

  • Zoro # G505431481


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Mounting Height
4-5/8"
Caster Temp. Range
-40 degrees F to 160 degrees F
Capacity (Lb.)
200
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20S3514-SRS-TLB-2-R-2
Zoro #
G505431481
UPC #
670533925127
Country of Origin
United States

Dimensions

Wheel Dia.
3.5
Wheel Width
1.25
Mounting Height
4-5/8"
Plate Size
2-1/2" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
3-1/2" x 1-1/4"

Details

Caster Temp. Range
-40 degrees F to 160 degrees F
Capacity (Lb.)
200
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Mounting Type
Top Plate
Features
2 casters with top lock brakes
Series
Series #20
Durometer
70-80 Shore A
Material
Soft Rubber
Caster Swivel Lock Type
2 casters with top lock brakes
Finish
Bright Zinc Plated Finish
Bearing Type
Plain Bore

Description

Listing is for a a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 3-1/2" diameter by 1-1/4" wide soft rubber wheels capable of supporting a total weight of 800 lbs. (200 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.