
3.5 Inch Soft Rubber Wheel Swivel 12mm Threaded Stem Caster with Brake SCC
Mfr # SCC-TS20S3514-SRS-TLB-M1215
Zoro # G905421365
product price:Â $34.79
/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-TS20S3514-SRS-TLB-M1215
Zoro #
G905421365
UPC #
670533925400
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Dia.
3.5
Stem Dia.
12MM
Thread Length
1.5
Size
3-1/2" x 1-1/4"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Load Capacity
200
Material
Soft Rubber
Finish
Bright Zinc Plated Finish
Durometer
70-80 Shore A
Features
Top lock brake
Includes
Swivel caster w/top lock brake
Caster Swivel Lock Type
Top lock brake
Caster Temp. Range
-40 degrees F to 160 degrees F
Model
Series #20
Thread Pitch
1.75
Mounting Type
Threaded Stem
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2" diameter by 1-1/4" wide soft rubber wheel and a 12mm-1.75 X 1-1/2" metric threaded stem with brake capable of supporting 200 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.