Shop SERVICE CASTER

35 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster

  • Mfr # SCC-TS20S3514-SRS-58212-4
  • Zoro # G707384110

product price: 
$
93.89
/ea

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
4-5/8"
Wheel/Tread Material
Soft Rubber
Stem Length
2-1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCC-TS20S3514-SRS-58212-4
Zoro #
G707384110
UPC #
734005112726
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
4-5/8"
Stem Length
2-1/2"
Thread Size
5/8"-11 x 2-1/2" Threaded Stem
Thread Length
2-1/2"
Wheel Dia.
3.5"
Stem Dia.
5/8"

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Soft Rubber
Caster Brake Type
No Brake
Wheel Bearing Type
Plain Bore
Load Capacity
800
Model
Series #20
Thread Pitch
11
Caster Sub-Type
4 Swivel
Finish
Bright Zinc Plated Finish
Mounting Type
Threaded Stem
Durometer
70-80 Shore A
Caster Temp. Range
-45 degrees F to 550 degrees F
Wheel Color
Black

Description

Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 58 threaded stem casters with 312 diameter by 114 wide soft rubber wheels Supports a total weight of 800lbs 200lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 soft rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition The soft rubber wheels resistant to most chemicals and oils combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride Mounting options include top plate, bolt hole and standard and metric threaded stem sizes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.