Zoro Homepage

3.5 Inch Solid Polyurethane Wheel Swivel Top Plate Caster

  • Mfr # SCC-20S3514-SPUS-TP3

  • Zoro # G905431302


product price: $39.25
/ea

Key Features

Wheel Dia.
3.5
Wheel Width
1.25
Mounting Height
4-5/8"
Type
Swivel caster
Series
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20S3514-SPUS-TP3
Zoro #
G905431302
UPC #
734005065831
Country of Origin
United States

Dimensions

Wheel Dia.
3.5
Wheel Width
1.25
Mounting Height
4-5/8"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
3.5" x 1-1/4"

Details

Type
Swivel caster
Series
Series #20
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
300
Material
Solid Polyurethane
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Durometer
60-65 D
Caster Mounting Type
Top Plate
Caster Temp. Range
-50 degrees F to 180 degrees F
Bearing Type
Plain Bore

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 3.5" diameter by 1-1/4" wide solid polyurethane wheel capable of supporting 300lbs./caster. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.