
3.5 Inch SS Black Polyurethane Swivel Top Plate Caster Set with 2 Brakes SCC
Mfr # SCC-SS20S3514-PPUB-BLK-2-TLB-2
Zoro # G905430442
product price:Â $240.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #20
Capacity (Lb.)
300
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS20S3514-PPUB-BLK-2-TLB-2
Zoro #
G905430442
UPC #
670533899916
Country of Origin
United States
Dimensions
Wheel Dia.
3.5
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-5/8"
Bolt Size
5/16" (hardware not included)
Size
3-1/2" x 1-1/4"
Details
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #20
Capacity (Lb.)
300
Caster Mounting Type
Top Plate
Features
2 casters with top lock brakes
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Caster Swivel Lock Type
(2) Top lock brakes
Finish
Polished stainless steel
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Material
Polyurethane tread on polyolefin core
Durometer
60D
Bearing Type
Precision Ball Bearing
Description
Listing is for a a set of four (4) Service Caster Series #20 stainless steel swivel casters, two (2) with top locking brakes, with 3-1/2" diameter by 1-1/4" wide black polyurethane wheels capable of supporting a total weight of 1,000 lbs. (250 lbs./caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.