
3.5 Inch SS Black Polyurethane Top Plate Caster Set with 2 Brake 2 Rigid SCC
Mfr # SCC-SS20S3514-PPUB-BLK-TLB-2-R3514-2
Zoro # G905430480
product price:Â $168.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25
Durometer
60D
Features
2 casters with top lock brakes
Mounting Height
4-5/8"
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS20S3514-PPUB-BLK-TLB-2-R3514-2
Zoro #
G905430480
UPC #
670533899923
Country of Origin
United States
Dimensions
Wheel Dia.
3.5
Wheel Width
1.25
Mounting Height
4-5/8"
Plate Size
2-1/2" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
3-1/2" x 1-1/4"
Details
Durometer
60D
Features
2 casters with top lock brakes
Caster Mounting Type
Top Plate
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Finish
Polished stainless steel
Material
Polyurethane tread on polyolefin core
Caster Temp. Range
-20 degrees F to 180 degrees F
Capacity (Lb.)
300
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Series
Series #20
Caster Swivel Lock Type
(2) Top lock brakes
Bearing Type
Precision Ball Bearing
Description
Listing is for a a set of four (4) Service Caster Series #20 stainless steel casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 3-1/2" diameter by 1-1/4" wide black polyurethane wheels capable of supporting a total weight of 1,000 lbs. (250 lbs./caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.