
3.5 Inch SS Black Polyurethane Top Plate Caster with Total Lock Brake SCC
Mfr # SCC-SSTTL20S3514-PPUB-BLK
Zoro # G905431739
product price: $72.49
/eaKey Features
Wheel Width
1.25
Capacity (Lb.)
300
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #20
Features
Total lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SSTTL20S3514-PPUB-BLK
Zoro #
G905431739
UPC #
670533899893
Country of Origin
United States
Dimensions
Wheel Dia.
3.5
Wheel Width
1.25
Mounting Height
4-5/8"
Plate Size
2-1/2" x 3-5/8"
Size
3-1/2" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Capacity (Lb.)
300
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #20
Features
Total lock brake
Material
Polyurethane tread on polyolefin core
Caster Mounting Type
Top Plate
Finish
Polished stainless steel
Type
swivel caster w/ total lock brake
Durometer
60D
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide black polyurethane wheel and a total lock brake capable of supporting 250lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.