
3.5 Inch SS Black Polyurethane Wheel Swivel Bolt Hole Caster Set with Brake SCC
Mfr # SCC-SSBH20S3514-PPUB-BLK-TLB-4
Zoro # G905433382
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
3.5
Wheel Width
1.25
Wheel Bearing Type
Precision Ball Bearing
Mounting Height
4-5/8"
Features
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SSBH20S3514-PPUB-BLK-TLB-4
Zoro #
G905433382
UPC #
011586533639
Country of Origin
United States
Dimensions
Wheel Dia.
3.5
Wheel Width
1.25
Mounting Height
4-5/8"
Size
3-1/2" x 1-1/4"
Details
Wheel Bearing Type
Precision Ball Bearing
Features
Top lock brake
Material
Polyurethane Tread on Polyolefin Core
Durometer
60D
Load Capacity
300
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Polished Stainless Steel
Caster Swivel Lock Type
Top lock brake
Type
(4) swivel casters w/ top lock brakes
Series
Series #20
Caster Mounting Type
Bolt Hole
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, four (4) swivel bolt hole casters with top lock brakes, 3.5” diameter by 1-1/4” wide black polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.