
3.5 Inch SS Gray Polyurethane 1/2 Inch Threaded Stem Caster with Total Lock Brake
Mfr # SCC-SSTSTTL20S3514-PPUB-121315
Zoro # G905423000
product price:Â $73.59
/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SSTSTTL20S3514-PPUB-121315
Zoro #
G905423000
UPC #
670533893945
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Stem Dia.
1/2"
Wheel Dia.
3.5
Thread Length
1.5
Size
3-1/2" x 1-1/4"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Durometer
60D
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Polished Stainless Steel
Includes
swivel caster w/ total lock brake
Load Capacity
300
Features
Total lock brake
Caster Swivel Lock Type
Total lock brake
Material
Polyurethane Tread on Polyolefin Core
Mounting Type
Threaded Stem
Thread Pitch
13
Model
Series #20
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide gray polyurethane wheel and a 1/2"-13 X 1-1/2" threaded stem with total lock brake capable of supporting 250 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.