3.5 Inch SS Gray Polyurethane Swivel Top Plate Caster Set with Brake SCC
- Mfr # SCC-SS20S3514-PPUB-TLB-4
- Zoro # G905430633
product price:
$
219.99
/ea
Free Shipping & Returns
Key Features
Features
Top Lock Brake
Caster Mounting Type
Top Plate
Wheel Width
1.25 in
Material
Polyurethane Tread on Polyolefin Core
Wheel Dia.
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-SS20S3514-PPUB-TLB-4
- Zoro #
- G905430633
- UPC #
- 670533853765
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.25 in
- Wheel Dia.
- 3.5 in
- Mounting Height
- 4 5/8 in
Details
- Features
- Top Lock Brake
- Caster Mounting Type
- Top Plate
- Material
- Polyurethane Tread on Polyolefin Core
- Series
- Series #20
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel casters with top lock brakes, 3.5” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.