
3.5 Inch SS Hard Rubber Wheel Swivel 12mm Threaded Stem Caster SCC
Mfr # SCC-SSTS20S3514-HRS-M1215
Zoro # G905426155
product price: $74.99
/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SSTS20S3514-HRS-M1215
Zoro #
G905426155
UPC #
670533910437
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Stem Dia.
12MM
Wheel Dia.
3.5
Thread Length
1.5
Size
3-1/2" x 1-1/4"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Includes
Swivel caster
Durometer
55D
Finish
Polished Stainless Steel
Material
Hard Rubber
Caster Temp. Range
-40 degrees F to 160 degrees F
Load Capacity
285
Model
Series #20
Mounting Type
Threaded Stem
Thread Pitch
1.75
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide hard rubber wheel and a 12mm-1.75 X 1-1/2" metric threaded stem capable of supporting 285 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.