3.5 Inch SS High Temp Glass Filled Nylon Swivel Top Plate Caster with Brake SCC
- Mfr # SCC-SS20S3514-GFNSHT-TLB
- Zoro # G905430503
product price:
$
86.99
/ea
Key Features
Wheel Width
1.25 in
Mounting Height
4 5/8 in
Series
Series #20
Wheel Dia.
3.5 in
Caster Mounting Type
Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SS20S3514-GFNSHT-TLB
- Zoro #
- G905430503
- UPC #
- 670533905792
- Country of Origin
- United States
- Series
- Series #20
- Caster Mounting Type
- Top Plate
- Material
- High Temperature Glass Filled Nylon
- Features
- Top Lock Brake
Dimensions
- Wheel Width
- 1.25 in
- Mounting Height
- 4 5/8 in
- Wheel Dia.
- 3.5 in
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide high temp glass filled nylon wheel and a top locking brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 stainless-steel top plate high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The stainless-steel finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.