Shop SERVICE CASTER
See all product information
Create Account
3.5 Inch SS Maroon Polyurethane Top Plate Caster with Total Lock Brake SCC
- Mfr # SCC-SSTTL20S3514-PPUB-MRN
- Zoro # G905431975
product price:Â
$
75.99
/ea
Key Features
Wheel Dia.
3.5 in
Caster Mounting Type
Top Plate
Mounting Height
4 5/8 in
Wheel Width
1.25 in
Series
Series #20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SSTTL20S3514-PPUB-MRN
- Zoro #
- G905431975
- UPC #
- 670533904689
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Series
- Series #20
- Features
- Total Lock Brake
- Material
- Polyurethane Tread on polyolefin Core
Dimensions
- Wheel Dia.
- 3.5 in
- Mounting Height
- 4 5/8 in
- Wheel Width
- 1.25 in
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide maroon polyurethane wheel and a total lock brake capable of supporting 250lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.