
3.5 Inch SS Phenolic Top Plate Caster Total Lock Brakes, 2PK
Mfr # SCC-SSTTL20S3514-PHS-2-S-2
Zoro # G305432121
product price: $288.99
/pk 2, $144.50/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25
Capacity (Lb.)
300
Mounting Height
4-5/8"
Features
2 casters with total lock brakes
Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SSTTL20S3514-PHS-2-S-2
Zoro #
G305432121
UPC #
670533916743
Country of Origin
United States
Dimensions
Wheel Dia.
3.5
Wheel Width
1.25
Mounting Height
4-5/8"
Plate Size
2-1/2" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
3-1/2" x 1-1/4"
Details
Capacity (Lb.)
300
Features
2 casters with total lock brakes
Material
Phenolic
Caster Swivel Lock Type
2 casters with total lock brakes
Type
(2) swivel casters w/total lock brakes & (2) swivel casters
Durometer
90D
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Finish
Polished Stainless Steel
Series
Series #20
Caster Temp. Range
-50 degrees F to 250 degrees F
Caster Mounting Type
Top Plate
Bearing Type
Plain Bore
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel total lock brake casters and two (2) swivel casters, with 3-1/2” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.