3.5 Inch SS Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC

  • Mfr # SCC-SS20S3514-SRS-2-R-2

  • Zoro # G505430804


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Durometer
70-80 Shore A
Capacity (Lb.)
200
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS20S3514-SRS-2-R-2
Zoro #
G505430804
UPC #
670533925196
Country of Origin
United States

Dimensions

Wheel Dia.
3.5
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-5/8"
Size
3-1/2" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Durometer
70-80 Shore A
Type
(2) swivel casters & (2) rigid casters
Capacity (Lb.)
200
Caster Temp. Range
-40 degrees F to 160 degrees F
Caster Mounting Type
Top Plate
Finish
Polished stainless steel
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Material
Soft Rubber
Series
Series #20
Bearing Type
Plain Bore

Description

Listing is for a a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel and two (2) rigid casters, with 3-1/2" diameter by 1-1/4" wide soft rubber wheels capable of supporting a total weight of 800 lbs. (200 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.