
3.5 Inch SS Soft Rubber Wheel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK
Mfr # SCC-SSTTL20S3514-SRS-2-R-2
Zoro # G905432033
product price: $199.99
/pk 2, $100.00/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25
Mounting Height
4-5/8"
Caster Mounting Type
Top Plate
Series
Series #20
Material
Soft Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SSTTL20S3514-SRS-2-R-2
Zoro #
G905432033
UPC #
670533925226
Country of Origin
United States
Dimensions
Wheel Dia.
3.5
Wheel Width
1.25
Mounting Height
4-5/8"
Details
Caster Mounting Type
Top Plate
Series
Series #20
Material
Soft Rubber
Features
2 casters with total lock brakes
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel total lock brake casters and two (2) rigid casters, with 3-1/2” diameter by 1-1/4” wide soft rubber wheels. Supports a total weight of 800lbs (200lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.