
3.5 Inch SS Thermoplastic Rubber Wheel Swivel 1/2 Inch Threaded Stem Caster Set
Mfr # SCC-SSTS20S3514-TPRB-M1015-4
Zoro # G905420276
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SSTS20S3514-TPRB-M1015-4
Zoro #
G905420276
UPC #
11586544192
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Stem Dia.
10MM
Wheel Dia.
3.5
Size
3-1/2" x 1-1/4"
Thread Length
1.5
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Durometer
75A
Includes
(4) swivel casters
Load Capacity
230
Material
Thermoplastic Rubber
Finish
Polished Stainless Steel
Caster Temp. Range
-20 degrees F to 180 degrees F
Model
Series #20
Mounting Type
Threaded Stem
Thread Pitch
1.5
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 10mm threaded stem casters with 3.5” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 920lbs (230lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.