
3.5 Inch SS Thermoplastic Rubber Wheel Swivel Top Plate Caster
Mfr # SCC-SS20S3514-TPRB
Zoro # G905431203
product price: $58.99
/eaKey Features
Wheel Width
1.25
Series
Series #20
Durometer
75A
Finish
Polished stainless steel
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS20S3514-TPRB
Zoro #
G905431203
UPC #
670533928906
Country of Origin
United States
Dimensions
Wheel Dia.
3.5
Wheel Width
1.25
Mounting Height
4-5/8"
Plate Size
2-1/2" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
3-1/2" x 1-1/4"
Details
Series
Series #20
Durometer
75A
Finish
Polished stainless steel
Caster Mounting Type
Top Plate
Capacity (Lb.)
230
Type
Swivel caster
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Thermoplastic Rubber
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide thermoplastic rubber wheel capable of supporting 230lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.