
3.5 Inch SS Thermoplastic Rubber Wheel Top Plate Caster Total Lock Brakes, 2PK
Mfr # SCC-SSTTL20S3514-TPRB-2-S-2
Zoro # G505432006
product price: $266.99
/pk 2, $133.50/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Thermoplastic Rubber
Finish
Polished stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SSTTL20S3514-TPRB-2-S-2
Zoro #
G505432006
UPC #
670533928975
Country of Origin
United States
Dimensions
Wheel Dia.
3.5
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-5/8"
Bolt Size
5/16" (hardware not included)
Size
3-1/2" x 1-1/4"
Details
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Thermoplastic Rubber
Finish
Polished stainless steel
Features
2 casters with total lock brakes
Capacity (Lb.)
230
Durometer
75A
Caster Swivel Lock Type
2 casters with total lock brakes
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Mounting Type
Top Plate
Series
Series #20
Type
(2) swivel casters w/total lock brakes & (2) swivel casters
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel total lock brake casters and two (2) swivel casters, with 3-1/2” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 920lbs (230lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.