
3.5 Inch Thermoplastic Rubber Swivel 12mm Threaded Stem Caster Set Brake SCC
Mfr # SCC-TS20S3514-TPRB-TLB-M1215-4
Zoro # G905421655
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TS20S3514-TPRB-TLB-M1215-4
Zoro #
G905421655
UPC #
11586544321
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Stem Dia.
12MM
Wheel Dia.
3.5
Thread Length
1.5
Size
3-1/2" x 1-1/4"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Finish
Bright Zinc Plated Finish
Features
Top lock brake
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Swivel Lock Type
Top lock brake
Includes
(4) swivel casters w/ top lock brakes
Load Capacity
230
Material
Thermoplastic Rubber
Durometer
75A
Mounting Type
Threaded Stem
Thread Pitch
1.75
Model
Series #20
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 12mm threaded stem casters with top lock brakes, 3.5” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 920lbs (230lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.