
35 Inch Thermoplastic Rubber Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC
Mfr # SCC-TS20S3514-TPRB-TLB-34212-4
Zoro # G307383704
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
4-5/8"
Wheel/Tread Material
Thermoplastic Rubber Tread on Polyolefin Core
Stem Length
2-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-TS20S3514-TPRB-TLB-34212-4
Zoro #
G307383704
UPC #
734005115611
Country of Origin
United States
Dimensions
Wheel Width
1-1/4"
Mounting Height
4-5/8"
Stem Length
2-1/2"
Thread Size
3/4"-10 x 2-1/2" Threaded Stem
Wheel Dia.
3.5"
Thread Length
2-1/2"
Stem Dia.
3/4"
Details
Caster Stem Type
Threaded Stem
Wheel/Tread Material
Thermoplastic Rubber Tread on Polyolefin Core
Caster Brake Type
Top Lock Brake
Wheel Bearing Type
Precision Ball Bearing
Thread Pitch
10
Mounting Type
Threaded Stem
Finish
Bright Zinc Plated Finish
Wheel Color
Black
Load Capacity
920
Model
Series #20
Caster Temp. Range
-45 degrees F to 550 degrees F
Durometer
75A
Caster Sub-Type
4 Swivel
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 34 threaded stem casters with top lock brakes, 312 diameter by 114 wide thermoplastic rubber wheels Supports a total weight of 920lbs 230lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters 316 stainless steel thermoplastic rubber casters SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel The soft, quiet and nonmarking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood They are resistant to water, oil, and grease and will keep you safely moving forward Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.