Shop SERVICE CASTER
See all product information
Create Account
3.5'' Phenolic Wheel Swivel Top Plate Caster Posi Brake
- Mfr # SCC-20S3514-PHR-PLB
- Zoro # G211352261
product price:Â
$
58.99
/ea
Key Features
Mounting Height
4-5/8 in
Features
Posi lock brake
Frame Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Caster Brake Type
Posi lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-20S3514-PHR-PLB
- Zoro #
- G211352261
- UPC #
- 734005084610
- Country of Origin
- United States
Dimensions
- Mounting Height
- 4-5/8 in
Details
- Features
- Posi lock brake
- Frame Finish
- Bright Zinc Plated Finish
- Caster Mounting Type
- Top Plate
- Caster Brake Type
- Posi lock brake
- Wheel Bearing Type
- Roller Bearing
- Wheel Hardness Rating
- 90D
- Load Capacity
- 300 lbs.
- Wheel/Tread Material
- Phenolic
- Operating Temperature Range
- -50 degrees F to 250 degrees F
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 3-1/2'' diameter by 1-1/4'' wide phenolic wheel and a posi locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.