
3.5'' Soft Rubber Wheel Swivel Bolt Hole Caster Set with 2 Posi Lock Brakes, 4PK
Mfr # SCC-BH20S3514-SRS-PLB-2-S-2
Zoro # G511345000
product price:Â $94.59
/pk 4, $23.65/ea
Free Shipping & Returns
Key Features
Mounting Height
4-5/8 in
Wheel/Tread Material
Soft Rubber
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Plain Bore
Features
Posi lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-BH20S3514-SRS-PLB-2-S-2
Zoro #
G511345000
UPC #
734005087833
Country of Origin
United States
Dimensions
Mounting Height
4-5/8 in
Details
Wheel/Tread Material
Soft Rubber
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Plain Bore
Features
Posi lock brake
Caster Temp. Range
-40 degrees F to 160 degrees F
Model
Series #20
Mounting Type
Bolt Hole
Finish
Bright Zinc Plated Finish
Load Capacity
800 lbs.
Durometer
70-80 Shore A
Description
Listing is for a set of four 4 Service Caster Series #20 casters, two 2 swivel bolt hole casters and two 2 swivel casters with posi lock brakes, with 3-1/2'' diameter by 1-1/4'' wide black soft rubber wheels. Supports a total weight of 800lbs 200lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.