3.5'' Soft Rubber Wheel Swivel Bolt Hole Caster with Posi Lock Brake

  • Mfr # SCC-BH20S3514-SRS-PLB

  • Zoro # G511345093


product price: $45.49
/ea

Key Features

Mounting Height
4-5/8 in
Wheel/Tread Material
Soft Rubber
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Plain Bore
Durometer
70-80 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-BH20S3514-SRS-PLB
Zoro #
G511345093
UPC #
734005087826
Country of Origin
United States

Dimensions

Mounting Height
4-5/8 in

Details

Wheel/Tread Material
Soft Rubber
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Plain Bore
Durometer
70-80 Shore A
Finish
Bright Zinc Plated Finish
Load Capacity
200 lbs.
Model
Series #20
Features
Posi lock brake
Mounting Type
Bolt Hole
Caster Temp. Range
-40 degrees F to 160 degrees F

Description

Listing is for one 1 Service Caster Series #20 swivel caster with a 3-1/2'' diameter by 1-1/4'' wide black soft rubber wheel and a bolt hole with posi lock brake capable of supporting 200 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.