
3.5'' Thermo Rubber Wheel Swivel Top Plate Caster Set with 2 Posi Brakes, 4PK
Mfr # SCC-20S3514-TPRB-2-PLB-2
Zoro # G511352350
product price:Â $113.99
/pk 4, $28.50/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
2 casters with posi lock brakes
Mounting Height
4-5/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S3514-TPRB-2-PLB-2
Zoro #
G511352350
UPC #
734005086553
Country of Origin
United States
Dimensions
Mounting Height
4-5/8 in
Details
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
2 casters with posi lock brakes
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearing
Wheel Hardness Rating
75A
Features
2 casters with posi lock brakes
Frame Finish
Bright Zinc Plated Finish
Load Capacity
920 lbs.
Operating Temperature Range
-20 degrees F to 180 degrees F
Description
Listing is for a set of four 4 Service Caster Series #20 swivel casters, two 2 with posi locking brakes, with 3-1/2'' diameter by 1-1/4'' wide thermoplastic rubber wheel capable of supporting a total weight of 920 lbs. 230 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.