3530-L1 FG3530L10000 Rubbermaid Dolly Replacement Caster Set 2640 3530 Dollies, 4PK

  • Mfr # RUB-SCC-TS05S310-TPRS-381615-4

  • Zoro # G911347727


product price:  $124.99
/pk 4, $31.25/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Mounting Height
3-1/2 in
Wheel/Tread Material
Thermoplastic Rubber
Stem Length
1-1/2 in
Stem Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RUB-SCC-TS05S310-TPRS-381615-4
Zoro #
G911347727
UPC #
734005082517
Country of Origin
United States

Dimensions

Mounting Height
3-1/2 in
Stem Length
1-1/2 in
Stem Dia.
3/8 in
Thread Length
1.5 in

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Thermoplastic Rubber
Load Capacity
440 lbs.
Model
Series #05
Finish
Bright Zinc Plated Finish
Durometer
85A
Mounting Type
Threaded Stem
Thread Pitch
16 in

Description

Listing is for four 4 Service Caster Series #05 swivel casters with a 3'' diameter thermoplastic rubber wheel and a 3/8'' diameter 16 TPI x 1.5'' threaded stem. 3530-L1 3530L1 FG3530L10000 replacement part fits Rubbermaid Brute Dolly 2640 and 3530 models older than 2004. Supports up to 110 pounds lbs. per caster or 440 pounds lbs. total. When searching for a reliable and durable solution to your Rubbermaid Dolly needs, consider Service Caster's Series 05 thermoplastic rubber casters. The Service Caster 05 series are ideal for light duty applications, and are the perfect solution as new or replacement parts for Rubbermaid Dollies, chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking thermoplastic rubber which is excellent for concrete and tile floor surfaces. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products