Shop SERVICE CASTER
See all product information
Create Account
4'' Black Poly Wheel Swivel Top Plate Caster Set with 2 Posi Brakes, 4PK
- Mfr # SCC-20S414-PPUB-BLK-2-PLB-2
- Zoro # G211352605
product price:Â
$
97.89
/pk of 4, $24.47/ea
Key Features
Caster Brake Type
2 casters with posi lock brakes
Caster Mounting Type
Top Plate
Frame Finish
Bright Zinc Plated Finish
Mounting Height
5-1/8 in
Features
2 casters with posi lock brakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-20S414-PPUB-BLK-2-PLB-2
- Zoro #
- G211352605
- UPC #
- 734005084993
- Country of Origin
- United States
Dimensions
- Mounting Height
- 5-1/8 in
Details
- Caster Brake Type
- 2 casters with posi lock brakes
- Caster Mounting Type
- Top Plate
- Frame Finish
- Bright Zinc Plated Finish
- Features
- 2 casters with posi lock brakes
- Wheel/Tread Material
- Polyurethane on Polyolefin
- Load Capacity
- 1400 lbs.
- Wheel Hardness Rating
- 60D
- Wheel Bearing Type
- Ball Bearing
- Operating Temperature Range
- -20 degrees F to 180 degrees F
Description
Listing is for a set of four 4 Service Caster Series #20 swivel casters, two 2 with posi locking brakes, with 4'' diameter by 1-1/4'' wide black polyurethane wheel capable of supporting a total weight of 1,400 lbs. 350 lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.