Zoro Homepage

4'' Black Polyurethane Creeper Swivel Bolt Hole Caster

  • Mfr # CREE-SCC-BH20S414-PPUB-BLK

  • Zoro # G211340039


product price: $34.59
/ea

Key Features

Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Wheel Bearing Type
Precision Ball Bearing
Mounting Height
5-1/8 in
Frame Finish
Bright Zinc Plated Finish
Durometer
60D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CREE-SCC-BH20S414-PPUB-BLK
Zoro #
G211340039
UPC #
734005223699
Country of Origin
United States

Dimensions

Mounting Height
5-1/8 in

Details

Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Wheel Bearing Type
Precision Ball Bearing
Frame Finish
Bright Zinc Plated Finish
Durometer
60D
Capacity (Lb.)
350 lbs.
Caster Mounting Type
Bolt Hole
Caster Temp. Range
-20 degrees F to 180 degrees F

Description

Listing is for one 1 Service Caster Series #20 Creeper swivel caster with a 4'' diameter by 1-1/4'' wide black polyurethane wheel and a bolt hole capable of supporting 350 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 bolt hole polyurethane casters. The Service Caster Series #20 Creeper caster is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement.The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.